Beli glass wool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Whatman Filter Paper Glass Microfiber Grade GF/F (Kertas Saring)atribut:
- Material: borosilicate glass , circles
- Sterility: non-sterile
- Thickness (mm): 0.42
- Speed: 325 sec/100 mL (Herzberg)
- Pore Size (µm): 0.7
- TRUSCO Steel Wool (Half Size)atribut:
- Color: Silver
- Height (mm): 140
- Thickness (mm): 75
- Type: Steel wool
- Width (mm): 270
- Kimmco Glasswool Insulation (Insulasi Peredam)atribut:
- Size (mmxmxm): 50x1.2x30
- Isoking Glasswool with Aluminium Foil Perfect Wool (Insulasi Peredam)atribut:
- Density (kg/m³): 16
- Daytona Muffled Glass Wool Standard Type (Komponen Knalpot Motor)atribut:
- Accessories: Soft stainless steel wire for fixing
- Heat-Resistant Temperature: 700°C
- Daytona Exhaust System Insulated Glass Wool (Komponen Knalpot Motor)atribut:
- Type: Roll type
- Size: 50mmx5m
- Heat-Resistant Temperature: 350°C (aluminum parts/200)
- Daytona Muffled Glass Wool (Ceramic Coated Type) (Komponen Knalpot Motor)atribut:
- Accessories: Soft stainless steel wire for fixing
- Heat-Resistant Temperature: 900°C
- Polar Flexible Duct Aluminium Non-Insulated (Selang Udara Fleksibel)Deskripsi:POLAR Aluminium Flexible Duct is high performance insulated duct or non insulated duct for medium and low velocity heating, ventilating or air conditioning system, in both new and existing buildings.atribut:
- Standard Lengths (m): 10
- Compress (%): Up To 90
- Temperature Range (°C): -30 to 100
- Steel Wire (mm): 1.0-1.2
- Material: Aluminium
- Pressure Rating (mm): 250 WG (+ve), 25 WG (-ve)
- Proflex Flexible Duct Glasswool 24K (Selang Udara Fleksibel)Deskripsi:Flexibel Round Duct insulationDipakai untuk menyalurkan udara dingin dan hangat pada instalasi udara, AC, Dapur, dan sebagainyaatribut:
- Material: Aluminium Glasswool 24K
- Length (m): 10
- Insulation Density: 24K
- AXIO Jas Hujan Europe Biruatribut:
- Color: Blue
- ULMA Blind Flange 304/L RF 300# 8" ULMatribut:
- Material: 304/L
- Size (inch): 8
- Class: 300#
- Weflo Butterfly Valve Gear Operated (Katup Kupu-Kupu)Deskripsi:* Meet or exceed the requirements of EN593, AS4795.1 and MSS SP-67.* Light Weight Design Type.* Replaceable Liner.* 2 Shafts Design.* Mounting Flange in accordance with ISO 5211 or MSS SP-102.* Connection Flanged Ends: PN10/16, Class 125 and Table D/E.* Rated Working Pressure 16 bar /250 psi.* WRAS Approved.atribut:
- Body Material: Ductile Iron
- Corossion Protection: Fusion Bonded Coating or Liquid Painting Interior and Exterior
- Bushing Material: PTFE
- Liner Material: EPDM or NBR
- Shaft Material: Stainless Steel
- Shaft Sealing Material: Rubber
- REX Industries Nipple Attachment (Adaptor Nepel Mesin Senai)Deskripsi:-Eliminate short pipe waste by installing these to the threading machine and process short pipes into nipples.
- AS ONE Quartz wool 10g QW seriesDeskripsi:This quartz wool has excellent heat and chemical resistance. It is made from transparent quartz glass and is available in a wide range of fiber diameters. It can be used as a filler for gas chromatographs, insulation material, etc.atribut:
- Heat Resistance Temperature (°C): 1000
- Material: Quartz glass
Daftar Harga glass wool Terbaru October 2026
| Kimmco Glasswool Insulation (Insulasi Peredam) | Rp569.900 |
| Whatman Filter Paper Glass Microfiber Grade GF/F (Kertas Saring) | Rp3.999.900 |
| Isoking Glasswool Blanket Perfect Wool (Insulasi Peredam) | Rp389.900 |
| AS ONE Quartz Wool | Rp839.900 |
| TRUSCO Steel Wool (Half Size) | Rp81.900 |
| Kimmco Glasswool Insulation (Insulasi Peredam) | Rp609.900 |
| Isoking Glasswool with Aluminium Foil Perfect Wool (Insulasi Peredam) | Rp449.900 |
| Daytona Muffled Glass Wool Standard Type (Komponen Knalpot Motor) | Rp229.900 |
| Daytona Exhaust System Insulated Glass Wool (Komponen Knalpot Motor) | Rp529.900 |
| Daytona Muffled Glass Wool (Ceramic Coated Type) (Komponen Knalpot Motor) | Rp269.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/pkP107885920-1.jpg)
/Membran%20Filter/Whatman%20Filter%20Paper%20Glass%20Microfiber%20Grade%20GF%2FF%20(Kertas%20Saring)/51P106434181-1.jpg)
/22P110227074-1.jpg)

/jzP111897719-1.jpg)
/07P109072007-1.jpg)
/2kP110227092-1.jpg)
/P102658002-1.jpg)
/P102658109-1.jpg)
%20(Komponen%20Knalpot%20Motor)/P102657979-1.jpg)
/P102658118-1.jpg)
/2aP109123082-1.jpg)

/qdP110426949-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Atasan%20%26%20Bawahan%20Set%20Jas%20Hujan/AXIO%20Jas%20Hujan%20Europe%20Biru/ovP102362895-2.jpg)

/m6P109187798-2.jpg)
/P102742505-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)